
Kene Collection Graphite Two-Light Bath
Mfr # P300121-143
Zoro # G4525257
product price: $155.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
7.375 in
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300121-143
Zoro #
G4525257
UPC #
785247235971
Country of Origin
China
Dimensions
Height
7.375 in
Depth
7.25 in
Height to Center
4.625 in
Wire Length
6 in
Details
Color
Black
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Finish
Graphite; Painted
Lamp Included
No
Glass Color
Clear
Features
Can be mounted up or down, Prewired
Power Source Required
Yes
Power Source
Hardwired
Base Material
Steel
Base Type
E26
Socket Material
Porcelain
Installation Direction
Up/Down
Mounting Accessory Included
Backplate
Environment
Damp
Frequency
60 Hz
Description
Add a modern romance to the heart of your home with this lovely wall bracket. Quiet etched glass diffusers are surrounded by clear outer shades for a soft, luxurious touch. The shades sit on an elegant graphite frame with a rectangular backplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.