
Landree Collection Five-Light Chandelier
Mfr # P400178-031
Zoro # G4525817
product price: $559.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Black
Lamp Type
E12
Mounting
ceiling
Finish
painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400178-031
Zoro #
G4525817
UPC #
785247228621
Country of Origin
China
Dimensions
Height
16 in
Installed Length
81 in
Wire Length
180 in
Details
Fixture Type
Chandelier
Housing Finish
Black
Lamp Type
E12
Mounting
ceiling
Finish
painted
Material
Steel
Color
Black
Lamp Included
No
Features
Prewired
Socket Material
Phenolic
Chain gauge
9
Number of Bulbs
5
Number of Chains
1
Power Source Required
Yes
Environment
Dry
Mounting Accessory Included
Strap
Frequency
60 Hz
Power Source
Hardwired
Description
A five-light inner cluster in Brushed Brass appears to float inside a Black geometric outer cage in this Landree Collection chandelier. The frame is designed to dramatically surround each fixture, presenting depth, dimension and beauty. The exaggerated scale and elegant accents are suitable for Modern and Luxury design styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.