Zoro Homepage

Lassiter Collection Five-Light Brushed Nickel Chandelier

  • Mfr # P400197-009

  • Zoro # G4530358


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain
Finish
Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400197-009
Zoro #
G4530358
UPC #
785247236190
Country of Origin
China

Dimensions

Height
26 in
Installed Length
101 in
Wire Length
180 in

Details

Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain
Finish
Plated
Material
Steel
Lamp Included
No
Color
Nickel
Light Type
Incandescent - Medium Base
Features
Prewired
Glass Finish
Clear
Socket Material
Porcelain
Environment
Dry
Frequency
60 Hz
Chain gauge
9
Base Type
E26
Mounting Accessory Included
1/8 IP Mounting Plate
Number of Chains
1
Power Source Required
Yes
Number of Bulbs
5
Power Source
Hardwired

Description

Manifest a swoon-worthy lighting experience with the stunning blend of the modern and traditional styles in this one-of-a-kind chandelier. Square tubing with clean, sharp angles is coated in a beautiful brushed nickel finish that demands your attention. Striking vintage light sockets boast their bold yet simple demeanor as they hold clear glass shades to complete this statement-making light fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.