This item is Discontinued.

Progress Lighting LED Light Bulb, 8.5W F8.5A19DLED927/JA8

LED Light Bulb, 8.5W (Discontinued)

  • Mfr # F8.5A19DLED927/JA8
  • Zoro # G4514050
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F8.5A19DLED927/JA8
Zoro #
G4514050
UPC #
767627906251
Country of Origin
China

Details

Bulb Base Type
Medium (E29)
Bulb Color Temp.
2700K
Bulb Shape
A19
Bulb Technology
LED
Dimmable
Yes
Type
Standard
Voltage
120v
Watts
8.5W
Light Appearance
2700K, Soft White
Item
LED Light Bulb,8.5W
Average Bulb Life
15,000 hr.

Description

LED Light Bulb,8.5W

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.