
Marquette Collection One-Light Large Wall Lantern with DURASHIELD
Mfr # P560173-031
Zoro # G4467105
product price: $284.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Clear Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P560173-031
Zoro #
G4467105
UPC #
785247239450
Country of Origin
China
Dimensions
Size
Large
Depth
12.5 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Clear Water
Lamp Type
Medium Base
Light Distribution
Ambient
Lamp Included
No
Socket Type
socket
Material
Composite Polymer
Power Source Required
Yes
Socket Material
Porcelain
Frequency
60 Hz
Power Source
Hardwired
Environment
Wet
Indoor/Outdoor
Outdoor
Description
This wall lantern is a go-to choice when incorporating classic silhouettes with a farmhouse flair into your home décor vision. The traditional frame is constructed with non-metallic, corrosion-resistant composite polymer in a classic black finish. A beautiful water glass shade adds charming character to the timeless design. DURASHIELD by Progress Lighting is built to last. Constructed from a composite material with UV protection, DURASHIELD holds up even in the harshest weather conditions. This high-performance finish has a 5-year warranty and is resistant to rust, corrosion, and fading.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.