Zoro Homepage

Mast Collection One-Light Mini-Pendant

  • Mfr # P500192-020

  • Zoro # G4531435


product price: $141.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
14 in
Length
6.25 in
Housing Finish
Antique Bronze
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500192-020
Zoro #
G4531435
UPC #
785247232673
Country of Origin
China

Dimensions

Height
14 in
Length
6.25 in
Dimensions
6.25 in x 6.25 in x 14 in
Wire Length
120 in

Details

Color
Bronze
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
Ceiling
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Painted
Glass Color
Clear
Lamp Included
No
Chain gauge
9
Power Source
Hardwired
Socket Material
Porcelain
Environment
Dry
Frequency
60 Hz
Base Type
E26

Description

Sleek lines and the union of Antique Bronze and faux wood accents enhance the calming demeanor of the Mast one-light mini-pendant. A fitting choice for shining light onto a countertop or over a dining table or kitchen island in coastal and modern farmhouse interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.