McBee One-Light Medium Wall Lantern
Mfr # P560035-031
Zoro # G6493337
product price: $114.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
20-3/4"
Width
4-1/2"
Housing Finish
Black
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560035-031
Zoro #
G6493337
UPC #
785247213238
Country of Origin
China
Dimensions
Height
20-3/4"
Width
4-1/2"
Details
Item
McBee One-Light Medium Wall Lantern
Color
Black
Housing Finish
Black
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
E26 Medium Base 60W
Style
Contemporary/Soft
Collection
McBee
Description
A truly distinctive style, the McBee lantern delivers sophisticated styling that has a classic vintage appearance suitable for residential or urban exteriors. The clear cylindrical glass shade is held in place with a working mechanical cover that provides easy access for maintenance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.