
Medal Collection Brushed Nickel One-Light Pendant
Mfr # P500212-009
Zoro # G4525065
product price: $394.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain; Pendant
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500212-009
Zoro #
G4525065
UPC #
785247237548
Country of Origin
China
Dimensions
Height
17.625 in
Wire Length
120 in
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain; Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Plated
Glass Color
Clear Patterned
Lamp Included
No
Socket Material
Porcelain
Frequency
60 Hz
Power Source
Hardwired
Base Type
E26
Environment
Dry
Chain gauge
9
Description
Inspired by vintage automobile engines, this pendant boasts a signature star motif for added industrial character. The smooth metal shade is coated in a beautiful brushed nickel finish. The shade holds a prismatic glass diffuser primed for providing optimal task lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.