
Mesh Collection One-Light Mini-Pendant
Mfr # P5338-20
Zoro # G4529509
product price: $137.00
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Height
8.375 in
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
ceiling stem; Mini-pendant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5338-20
Zoro #
G4529509
UPC #
785247201648
Country of Origin
China
Dimensions
Height
8.375 in
Wire Length
120 in
Details
Color
Bronze
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
ceiling stem; Mini-pendant
Style
Traditional/Casual
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
painted
Lamp Included
No
Ground Wire Color
Bare Copper
Socket Material
Porcelain
Base Type
E26
Chain gauge
9
Power Source
Hardwired
Environment
Dry
Description
Mesh pendants offer an interweaving open cage frame that can serve as a focal point in any lighting design. These pendants are ideal individually, mix and match, use in cluster or in groups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.