Zoro Homepage

Mingle LED Collection 11" Flush Mount

  • Mfr # P2318-0930K9

  • Zoro # G4524794


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Lamp Type
LED
Height
5.875 in
Glass Color
Etched Parchment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2318-0930K9
Zoro #
G4524794
UPC #
785247202287
Country of Origin
China

Dimensions

Height
5.875 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Lamp Type
LED
Glass Color
Etched Parchment
Color
Nickel
Standards
Meets FCC Title 47, Part 15 Class B
Lamp Type - Fixtures
solid state
Number of Light Bars
1
Features
Prewired
Fixture Temp. Range
30 °C
Lamp Included
Yes
Energy Star Compliant
Yes
Lumens per watt
44.5 Lum/Watt
Ground Wire Color
Copper Tinned
Mounting Accessory Included
Strap
Dimming Type
ELV/Reverse Phase
Base Material
Steel
Power Factor
Greater than 0.9
Dimming Range
10%
Amperage Rating
0.142 A
Power Source
Hardwired
Environment
Damp
Frequency
60 Hz

Description

One-light LED 11" flush mount features a concentric circular pattern in a Brushed Nickel metal shade that surrounds etched parchment glass. 3000K, 90+ CRI 1,211 Lumens 71.2 lumens/watt per module (source).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.