Zoro Homepage

Montague, 60" Blade Dia., Outdoor Ceiling Fan, 5 Blades

  • Mfr # P2564-3030K

  • Zoro # G5443641


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Indoor/Outdoor
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2564-3030K
Zoro #
G5443641
UPC #
785247221622
Country of Origin
China

Details

Number of Blades
5
Item
Montague,60",Outdoor Ceiling Fan
Indoor/Outdoor
Indoor, Outdoor

Description

This five-blade 60” Montague ceiling fan features an all weather wet location rating (ABS) to accommodate a variety of interior and exterior locations. The white opal glass shade contains a 17W dimmable, 3000K LED module, offering both form and function with energy- and cost-savings benefits. A remote with batteries is included. The Montague features a dual mount system to offer greater flexibility when installing. ABS blades are available in with three finish options: Antique Bronze, White and Forged Black.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.