This item is Discontinued.

Progress Lighting Non-Metallic 1-Light Wall Lantern, 18 W, Black P5881-31WB

Non-Metallic 1-Light Wall Lantern, 18 W, Black (Discontinued)

  • Mfr # P5881-31WB
  • Zoro # G8304615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5881-31WB
Zoro #
G8304615
UPC #
785247171958
Country of Origin
China

Dimensions

Dia. (In.)
8-7/8
Height (In.)
6-1/8

Details

Item
Wall Lantern
Voltage
120
Housing Finish
Black
Lamp Type
GU-24
Max. Wattage
18
Lamp Included
No
Standards
UL, cUL
Number of Circuits
0
Suggested Lamp Item No.
5AFA8
Mounting
Wall
Type
Outdoor
Housing Material
Polypropylene

Description

Wall Lantern, Voltage 120, Suggested Lamp Item No. 5AFA8, Housing Material Polypropylene, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.