
One-Light LED Small Wall Lantern
Mfr # P560136-031-30
Zoro # G4466746
product price: $46.55
/eaKey Features
Features
Prewired
Voltage
120 V
Height
8.875 in
Finish
Black
Glass Color
Black; Etched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560136-031-30
Zoro #
G4466746
UPC #
785247226412
Country of Origin
China
Dimensions
Height
8.875 in
Depth
6.625 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Finish
Black
Glass Color
Black; Etched
Lamp Type
Integrated LED
Socket Type
integrated
Lamp Included
Yes
Material
Die-Cast Aluminum
Lumens per watt
47 Lum/Watt
Environment
Wet
Indoor/Outdoor
Outdoor
Operating Temperature
-30°C
Product Design
Traditional
Power Source
Hardwired
Power Source Required
Yes
Frequency
60 Hz
Description
This energy efficient LED wall lantern features a Black finish on a die-cast aluminum frame. This fixture includes integrated LED technology with no bulbs to replace. The frosted glass panels have a warm quality that adds to the lantern's traditional design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.