Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Light LED Wall Lantern, Bronze

  • Mfr # P560029-129-30

  • Zoro # G9580061


product price: $155.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
painted
Width
7.5 in
Lamp Type
LED
Height
16 in
Watts
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560029-129-30
Zoro #
G9580061
UPC #
785247209569
Country of Origin
China

Dimensions

Width
7.5 in
Height
16 in
Depth
4 in
Height to Center
4.25 in
Wire Length
6 in

Details

Housing Finish
painted
Lamp Type
LED
Watts
9 W
Lamp Included
Yes
Material of Construction
Aluminum
Standards
cCSAus
Light Technology
solid state
Operating Temp. Range
30 °C
Color Rendering Index
90 CRI
Glass Color
Clear Seeded
Fixture Mounting Location
Wall
Finish
Architectural Bronze
Light Color
Bronze
Color Temperature
3000 K
Fixture Voltage
120 V
Lumens per watt
29.7 Lum/Watt
Power Source Required
Yes
Power Source
Hardwired
Minimum Starting Temperature
-30°C
Features
Energy Efficient, Prewired
Indoor/Outdoor
Outdoor
Product Design
Modern
Dimming Range
10%
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Environment
Wet
Frequency
60 Hz
Power Factor
Greater than 0.9
Mounting Accessory Included
Strap
Amperage Rating
0.075 A

Description

One-Light LED Wall Lantern,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.