Zoro Homepage

Parallel LED Collection Satin Brass 22" LED Linear Bath

  • Mfr # P300183-012-30

  • Zoro # G4523400


product price: $207.00
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
4.75 in
Lamp Type
LED
Mounting
wall
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300183-012-30
Zoro #
G4523400
UPC #
785247238033
Country of Origin
China

Dimensions

Height
4.75 in
Depth
2.75 in
Height to Center
2.375 in
Wire Length
6 in

Details

Color
Brass
Lamp Type
LED
Mounting
wall
Light Type
LED
Lamp Included
No
Ambient Temp. Range
30 °C
Finish
Satin Brass; Plated
Glass Color
Etched White
Features
Can be mounted up or down, Prewired
Environment
Damp
Power Source
Hardwired
Frequency
60 Hz
Lumens per Watt
60
Installation Direction
Up/Down
Dimming Type
Triac/Forward Phase
Base Type
Integrated
Mounting Accessory Included
Backplate
Base Material
Steel
Suggested Use Location
Bathroom
Power Source Required
Yes
Minimum Starting Temperature
-30°C
Dimming Range
10%

Description

You will adore the sophisticated style of this linear bath light. This light fixture features a crisp opal glass diffuser with a modern silhouette. The diffuser pairs with a simple metal canopy for an understated, elegant design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.