Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parkhurst Collection Brushed Bronze Three-Light Foyer

  • Mfr # P500213-109

  • Zoro # G4529755


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
19-3/4 in
Length
10-7/8 in
Mounting
Ceiling Chain
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500213-109
Zoro #
G4529755
UPC #
785247241354
Country of Origin
China

Dimensions

Height
19-3/4 in
Length
10-7/8 in
Width
13.98 in
Chain Length
72 in
Wire Length
120 in
Max Height
94 in

Details

Color
Gold
Mounting
Ceiling Chain
Voltage
120V
Collection Name
Parkhurst
Finish
Brushed Bronze
Dimmable
Yes
Lighting Technology
Incandescent
Standards
cULus
Lamp Watts
60 W
Lamp Included
No
Lamp Quantity
3
Material
Steel
Fixture Type
Pendant
Watts
60 W
ADA Compliant
No
Power Source
Hardwired
Bulb Shape
B10
Frequency Rating
60 Hz
Room Type
Hall and Foyer; Kitchen; Dining Room
Indoor/Outdoor
Indoor
Light Distribution
Ambient
Number of Chains
1
Mounting Hardware
Round Mounting Plate
Chain Gauge
9 ga
Prewired
Yes
Wired / Wireless
Wired
Socket Type
Phenolic
Fixture Material
Steel

Description

Offer a modern spin on a timeless design with the Parkhurst Collection. Lantern-style metal frames create an airy structure ideal for emitting ambient light over memories being made below. Inside the frame perch smooth, simple light bases ready to offer your home a lovely glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.