Zoro Homepage

Planck LED Collection Black One-Light LED Pendant

  • Mfr # P500276-031-30

  • Zoro # G4527908


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Black
Lamp Type
LED
Mounting
ceiling cord; Pendant
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500276-031-30
Zoro #
G4527908
UPC #
785247238040
Country of Origin
China

Dimensions

Height
1.375 in
Depth
1.75 in
Wire Length
108 in

Details

Color
Black
Housing Finish
Black
Lamp Type
LED
Mounting
ceiling cord; Pendant
Light Type
LED
Shade Material
Aluminum and steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Painted
Glass Color
White
Temp. Range
30 °C
Lamp Included
No
Standards
FCC Title 47, Part 15, Class B
Minimum Starting Temperature
-30°C
Base Type
Integrated
Environment
Damp
Power Source
Hardwired
Product Design
Modern
Frequency
60 Hz
Dimming Range
10%
Dimming Type
Triac/Forward Phase

Description

Provide a dramatic architectural lighting design to any space with this LED pendant. A smooth metal beam with a black finish suspends from the ceiling to add clean visual interest to minimalist residential or commercial settings. The frame holds a polycarbonate shade in place to complete the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.