
Range Collection One-Light Pendant
Mfr # P500135-104
Zoro # G4523455
product price: $215.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Polished Nickel
Lamp Type
A19
Mounting
ceiling; Pendant
Style
Transitional
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500135-104
Zoro #
G4523455
UPC #
785247223442
Country of Origin
China
Dimensions
Height
13 in
Wire Length
120 in
Details
Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
A19
Mounting
ceiling; Pendant
Style
Transitional
Shade Material
Steel
Number of Light Bulbs Required
1
Finish
plated
Glass Color
Clear Seeded
Lamp Included
No
Environment
Dry
Socket Material
Porcelain
Frequency
60 Hz
Chain gauge
9
Base Type
E26
Power Source
Hardwired
Description
Range features a classic triangular clear seeded glass shade. The simple geometric glass is outlined with a Polished Nickel slender frame and finished with a bottom metal accent ring. Simple and stylish, this versatile style is suitable for a variety of designs, such as Modern, Farmhouse and Urban Industrial.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.