Rectangle Canopy Accessory 6-Light, Color: Brown (Discontinued)
- Mfr # P860005-020
- Zoro # G4517602
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P860005-020
Zoro #
G4517602
UPC #
785247218509
Country of Origin
China
Dimensions
Height
1"
Width
40"
Details
Color
Brown
Item
Rectangle Canopy Accessory 6-Light
Description
Progress Lighting’s canopy accessory offers a convenient way to mount groupings of pendants. This round pendant accessory allows for the hanging of six pendants off of one outlet box. Pendants can be hung straight or staggered. The maximum pendant width for six pendants is 8" each.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.