Zoro Homepage

Remix One-Light Mini-Pendant

  • Mfr # P500010-143

  • Zoro # G9579206


product price: $165.00
/ea
Free Shipping & Returns

Key Features

Height
9-1/4"
Housing Finish
Graphite
Lamp Type
Incandescent Medium Base
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500010-143
Zoro #
G9579206
UPC #
785247206179
Country of Origin
China

Dimensions

Height
9-1/4"
Width
10" Dia.

Details

Color
Black
Housing Finish
Graphite
Lamp Type
Incandescent Medium Base
Mounting
Ceiling
Voltage
120v
Number of Lights
1
Light Type
E26, 60W Max.
Style
Bohemian, Farmhouse, Transitional, Urban Industrial, Rustic
Collection
Remix

Description

Remix One-Light Mini-Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.