Landry 1 Light Pendant 30 In. Bronze Leaf
- Mfr # F1830-BRL
- Zoro # G915448673
product price:Â
$
1,626.00
/ea
Key Features
Height
15 in
Length
30 in
Voltage
120V
Shade Material
Natural Woven
Finish
Bronze Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1830-BRL
- Zoro #
- G915448673
- UPC #
- 197292091783
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Natural Woven
- Item
- Pendant
- Finish
- Bronze Leaf
- Material
- Natural Woven
- Includes
- Fixture, Hardware
- Watts
- 25W
- Shade Color
- Natural Abaca
- Lamp Included
- No
- Standards
- UL Damp
- Battery Included
- No
- Socket Count
- 1
- Switch Type
- Hardwire
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 15 in
- Length
- 30 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
- Width
- 30 in
Description
Two shallow shades are stacked in opposite directions to create the balanced artistry of this coastal pendant. The open weave of the natural abaca fiber shades allows light to filter through both sides, producing a dramatic visual effect. For the finishing touch, Landry dangles from a chunky vintage Gold Leaf chain. Available in two sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.