Zoro Homepage

Replay One-Light Mini-Pendant

  • Mfr # P5170-09

  • Zoro # G4515660


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
6"
Width
4" dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5170-09
Zoro #
G4515660
UPC #
785247214594
Country of Origin
China

Dimensions

Height
6"
Width
4" dia.

Details

Color
Gray
Item
Replay One-Light Mini-Pendant

Description

Replay features a linear form that provides a pleasingly elegant accent to your home. A sleek, metallic finish is complemented by white glass diffusers for a clean, modern silhouette.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.