Zoro Homepage

Residence 1-Light Medium Wall Lantern, 100 W, Antique Bronze

  • Mfr # P6053-20

  • Zoro # G4806691


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Bronze
Width
8 in
Voltage
120V AC
Standards
CSA
Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6053-20
Zoro #
G4806691
UPC #
785247187157
Country of Origin
China

Dimensions

Width
8 in
Length (In.)
9 in
Height (In.)
12 3/16 in
Width (In.)
8 in
Length
9 in
Height
12 3/16 in
Overall Width
8 in
Overall Height
12 1/4 in
Overall Length
9 in

Details

Item
Wall Lantern
Housing Finish
Antique Bronze
Voltage
120V AC
Standards
CSA
Type
Incandescent
Mounting
Wall
Max. Wattage
100
Number of Circuits
1
Housing Material
Aluminum
Lamp Included
No
Lamp Type
A19
Light Technology
Incandescent
Fixture Mounting Location
Wall
Fixture Wattage
100 W
Housing Color
Bronze
Socket Type
Medium Screw (E26)
Fixture Housing Color
Antique Bronze
Includes Lamp
No Lamp Included
Mount Type
Surface

Description

Wall Lantern, Fixture Mounting Location Wall, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Antique Bronze, Light Technology Incandescent, Mount Type Surface, Color Temperature Not Applicable, Height 12 3/16 in, Width 8 in, Includes Lamp No Lamp Included, Socket Type Medium Screw (E26), Housing Material Aluminum, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.