Zoro Homepage

Residence 1-Light Small Wall Lantern, 100 W, Antique Bronze

  • Mfr # P6052-20

  • Zoro # G4806700


product price: $87.00
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Wall
Light Technology
Incandescent
Mount Type
Strap for Outlet Box
Fixture Wattage
100 W
Fixture Housing Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6052-20
Zoro #
G4806700
UPC #
785247187140
Country of Origin
China

Details

Item
Med Wall Lantern,1-100W
Fixture Mounting Location
Wall
Light Technology
Incandescent
Mount Type
Strap for Outlet Box
Fixture Wattage
100 W
Fixture Housing Color
Bronze

Description

Med Wall Lantern,1-100W, Fixture Mounting Location Wall, Fixture Wattage 100 W, Fixture Housing Color Bronze, Light Technology Incandescent, Mount Type Strap for Outlet Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.