
Ridgecrest Collection Brushed Nickel Four-Head Multi-Directional Track (Discontinued)
- Mfr # P900012-009
- Zoro # G4526438
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P900012-009
Zoro #
G4526438
UPC #
785247242290
Country of Origin
China
Dimensions
Height
7.17 in
Depth
26.1 in
Wire Length
6 in
Details
Finish
Brushed Nickel; Plated
Glass Color
Nickel
Color
Gray
Features
Prewired
Environment
Damp
Frequency
60 Hz
Base Type
E26
Base Material
Steel
Minimum Starting Temperature
-30°C
Power Source
Hardwired
Lamp Type
Incandescent
Description
Infuse an abundance of sophisticated versatile light to an commercial or residential setting with this brushed nickel four-head track light fixture. Multi-directional lamp heads provide design flexibility and illuminate typically hard-to-reach areas. The round ceiling plate, thin metal bar, and light bases are coated in a beautiful brushed nickel finish. Each lamp head features a crisp frosted glass shade for soft, general ambient light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.