
Riley Collection's Five-Light Brushed Nickel Chandelier
Mfr # P400209-009
Zoro # G4532099
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Mounting
Ceiling Stem Hung
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400209-009
Zoro #
G4532099
UPC #
785247235865
Country of Origin
China
Dimensions
Width
13-1/2 in
Height
19-3/4 in
Length
24 in
Chain Length
8 in
Max Height
85-1/2 in
Wire Length
180 in
Description
Incorporate a sleek simplicity and natural beauty with the Riley Collection's Five-Light Brushed Nickel Chandelier. Clear glass shades are ready to offer stunning, rejuvenating illumination. The shades rest on a gorgeous brushed nickel frame with polished chrome accents that manifests feelings of tranquility and serenity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.