Zoro Homepage

Santee Two-Light Sm Wall Lantern, Black

  • Mfr # P560002-031

  • Zoro # G9579249


product price: $183.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
painted
Width
8 in
Voltage
120 V
Mounting
Wall
Lamp Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560002-031
Zoro #
G9579249
UPC #
785247208340
Country of Origin
China

Dimensions

Width
8 in
Height (in.)
15.25 in
Depth
5.75 in
Wire Length
6 in
Height to Center
8.75 in

Details

Housing Finish
painted
Voltage
120 V
Mounting
Wall
Lamp Type
E12
Lamp Included
No
Watts
60 W
Standards
cCSAus
Light Technology
incandescent
Light Color
Black
Glass Color
Clear Beveled
Finish
Black
Socket Type
socket
Socket Material
Phenolic
Environment
Wet
Mounting Accessory Included
Strap
Power Source
Hardwired
Features
Prewired
Power Source Required
Yes

Description

Santee Two-Light Sm Wall Lantern,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.