Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Fan, 3 Speeds, 120V, White, 15.12 in W

  • Mfr # P2542-3030K

  • Zoro # G4513840


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Width
15.12 in
Includes
Lamp
Housing Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2542-3030K
Zoro #
G4513840
UPC #
785247211869
Country of Origin
China

Dimensions

Width
15.12 in
Length
54 in
Assembled or Overall Height
14-1/2 in

Details

Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
White
Blade Material
Plywood
Item
Ceiling Fan
Standards
UL
Switch
Push button
Hz
60 Hz
Fan Blade Color
White
Material
Steel
Motor Type
AC
Fan Blade Finish
White
Mounting Position
Ceiling
Blade Pitch
12°
Number of Lights
1
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor

Description

With a white opal shade and a 17W dimmable LED module, the 54” Soar ceiling fan offers energy- and cost-savings benefits for a variety of living spaces. The four-blade fan comes with a remote control and is available in a White finish. LED source features a 3000K-color temperature.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.