Zoro Homepage

Tempt Collection 52" Five Blade Ceiling Fan

  • Mfr # P2578-16330K

  • Zoro # G4469196


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Width
52 in
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2578-16330K
Zoro #
G4469196
UPC #
785247240401
Country of Origin
China

Dimensions

Width
52 in
Height
16.25 in

Details

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Reversible
Blade Pitch
12°
Standards
UL Listed
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Color
Brass
Material
Steel
Finish
Vintage Brass
Mount Type
Standard

Description

This ceiling fan offers industrial inspiration in a sleek, modern design perfect for giving your favorite living space a little extra light and feeling of comfort. Five plywood blades rotate around the fan's center column. An LED light source covered in a prismatic glass shade is ready to offer generous illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.