Zoro Homepage

Tobin Collection Two-Light 12-1/4" Semi-Flush Convertible

  • Mfr # P350137-031

  • Zoro # G4531207


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Finish
Black; painted
Glass Color
Black
Includes
Convertible fixture includes both mounts
Depth
10.125 in
Height
10.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350137-031
Zoro #
G4531207
UPC #
785247227709
Country of Origin
China

Dimensions

Depth
10.125 in
Height
10.125 in
Wire Length
120 in
Installed Length
48.5 in

Details

Finish
Black; painted
Glass Color
Black
Includes
Convertible fixture includes both mounts
Features
Prewired
Chain gauge
9
Frequency
60 Hz
Power Source
Hardwired
Lamp Type
Incandescent
Environment
Dry
Product Design
Modern
Socket Material
Porcelain
Mounting Accessory Included
Plate
Base Material
Steel
Base Type
E26

Description

A modern take on a classic object, Tobin’s inspiration comes from the timeless mid-century forms. The tubular arms of the two-light semi-flush convertible supports an etched white glass shade and finished in Black. The Tobin collection is ideal for those who appreciate Modern design styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.