Zoro Homepage

Torino 3-Light Foyer Pendant, 100 W, Forged Bronze

  • Mfr # P3847-77

  • Zoro # G4619216


product price: $286.74
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
27"
Housing Finish
Forged Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3847-77
Zoro #
G4619216
UPC #
785247146949
Country of Origin
China

Dimensions

Height
27"
Width
22" dia.

Details

Color
Brown
Housing Finish
Forged Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
3
Light Type
100W
Style
Transitional
Item
Med Inverted Pendant,3-100W
Collection
Torino

Description

Med Inverted Pendant,3-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.