Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tre One-Light Pendant, Height: 13-1/2"

  • Mfr # P500052-143

  • Zoro # G5404828


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
13-1/2"
Width
15" dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P500052-143
Zoro #
G5404828
UPC #
785247212828
Country of Origin
China

Dimensions

Height
13-1/2"
Width
15" dia.

Details

Color
Gray
Item
Tre One-Light Pendant

Description

Tre is a series of classic metal shade pendants with an updated combination of finishes and features. A tri-arm support adds a sense of architectural and industrial detailing, while the vented shade allows for both downward and upward illumination. Light reflects off the inside of the Vintage Silver shade to provide the final finish effect.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.