Zoro Homepage

Two-Light 14" Etched Glass Flush Mount

  • Mfr # P350147-009

  • Zoro # G4526989


product price: $55.99
/ea

Key Features

Mounting
Ceiling
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
Etched White
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350147-009
Zoro #
G4526989
UPC #
785247232369
Country of Origin
China

Dimensions

Height
4.625 in
Wire Length
6 in

Details

Mounting
Ceiling
Housing Finish
Brushed Nickel
Lamp Type
A19
Glass Color
Etched White
Energy Star Compliant
No
Features
Prewired
Lamp Included
No
Number of Light Bars
2
Lamp Type - Fixtures
incandescent
Color
Nickel
Mounting Accessory Included
Strap
Product Design
Transitional
Frequency
60 Hz
Base Type
E26
Base Material
Steel
Environment
Damp
Socket Material
Porcelain
Power Source
Hardwired

Description

The subtle presence of the Etched Glass two-light flush mount with a Brushed Nickel finish makes it an asset to transitional settings that call calling for added overhead light. A wide, crown molding-inspired metal band encompasses the white, etched glass shade, making it a classic piece for transitional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.