
Two-Light Dome Glass 13-1/4" Semi Flush Convertible
Mfr # P3927-20
Zoro # G4523279
product price: $54.99
/eaKey Features
Finish
Antique Bronze; painted
Glass Color
Bronze
Color
Brown
Height
11.3125 in
Features
Prewired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3927-20
Zoro #
G4523279
UPC #
785247157679
Country of Origin
China
Dimensions
Height
11.3125 in
Wire Length
72 in
Installed Length
50 in
Details
Finish
Antique Bronze; painted
Glass Color
Bronze
Color
Brown
Features
Prewired
Includes
Convertible fixture includes both mounts
Power Source
Hardwired
Ground Wire Color
Bare Copper
Lamp Type
Incandescent
Base Type
E26
Base Material
Steel
Environment
Dry
Product Design
Traditional
Mounting Accessory Included
Strap
Chain gauge
9
Description
Two-light semi-flush featuring dome shaped glass with solid trim and decorative knobs. Chain and ceiling mounts both included. Antique Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.