
Valera Collection LED One-Light LED Linear Lantern
Mfr # P5800-0930K9
Zoro # G4466509
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
8 in
Light Technology
LED
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5800-0930K9
Zoro #
G4466509
UPC #
785247201822
Country of Origin
China
Dimensions
Height
8 in
Depth
4 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
LED
Finish
Brushed Nickel
Glass Color
Nickel; Matte White
Lamp Included
Yes
Standards
ENERGY STAR Certified
Lamp Type
LED
Material
Aluminum
Color
Gray
Lumens per watt
38.5 Lum/Watt
Power Source Required
Yes
Indoor/Outdoor
Outdoor
Dimming Range
10%
Environment
Wet
Amperage Rating
0.075 A
Power Source
Hardwired
Power Factor
Greater than 0.9
Operating Temperature
30°C
Frequency
60 Hz
Dimming Type
ELV/Reverse Phase
Description
Clean lines are up front and center for these modern LED outdoor sconces. Valera features a die-cast aluminum frame and matte white, acrylic diffuser. Energy efficient LED source offers 3000K color temperature and 90+CRI output. Title 24 compliant. One-light 9w LED wall lantern in a Brushed Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.