Zoro Homepage

Valera Collection LED One-Light LED Wall Lantern

  • Mfr # P5801-12930K9

  • Zoro # G4467315


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Features
Prewired
Voltage
120 V
Height
11 in
Light Technology
LED
Finish
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5801-12930K9
Zoro #
G4467315
UPC #
785247201853
Country of Origin
China

Dimensions

Height
11 in
Depth
4 in
Wire Length
6 in

Details

Features
Prewired
Voltage
120 V
Light Technology
LED
Finish
Architectural Bronze
Glass Color
Bronze; Matte White
Lamp Type
LED
Lamp Included
Yes
Standards
ENERGY STAR Certified
Material
Aluminum
Color
Brown
Lumens per watt
33.9 Lum/Watt
Environment
Wet
Frequency
60 Hz
Power Source Required
Yes
Power Factor
Greater than 0.9
Dimming Type
ELV/Reverse Phase
Operating Temperature
30°C
Indoor/Outdoor
Outdoor
Amperage Rating
0.142 A
Dimming Range
10%
Power Source
Hardwired

Description

Clean lines are up front and center for these modern LED outdoor sconces. Valera features a die-cast aluminum frame and matte white, acrylic diffuser. Energy efficient LED source offers 3000K color temperature and 90+CRI output. Title 24 compliant. One-light 17w LED wall lantern in an Antique Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.