Zoro Homepage

Verdae Three-Light Post Lantern, Bronze

  • Mfr # P540002-020

  • Zoro # G9579538


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear seeded
Voltage
120 V
Standards
cCSAus
Housing Material
Aluminum
Mounting
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P540002-020
Zoro #
G9579538
UPC #
785247208173
Country of Origin
China

Dimensions

Width
10.375 in
Height (in.)
22.625 in

Details

Finish
Antique Bronze
Glass Color
Clear seeded
Voltage
120 V
Standards
cCSAus
Housing Material
Aluminum
Mounting
Post
Watts
60 W
Color
Bronze
Energy Star Compliant
No
Bulb Primary Application
Outdoor
Bulb Base Type
Candelabra Base
Housing Finish
painted
Lamp Type
E12
Socket Type
socket
Bulb Type
incandescent
Features
Prewired
Bulb Power Source
Hardwired
Lamp Included
No
Wire Gauge (AWG)
6 in
Number Of Lamps
3
Socket Material
Phenolic
Power Source Required
Yes
Product Design
New Traditional
Environment
Wet

Description

Verdae Three-Light Post Lantern,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.