Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vox, 52", Ceiling Fan, 5 Blades, 3 Speed, Remote Control Reverse Speeds, 120V, 52 in W

  • Mfr # P2572-0930K

  • Zoro # G5443687


product price: $365.00
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Number of Speeds
3 Speed, Remote Control Reverse
Voltage
120V
Width
52 in
Includes
Bulb, Remote Control With Hand Held Transmitter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2572-0930K
Zoro #
G5443687
UPC #
785247222230
Country of Origin
China

Dimensions

Width
52 in
Height
11.625 in

Details

Number of Blades
5
Number of Speeds
3 Speed, Remote Control Reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Item
Vox,52",Ceiling Fan
Standards
UL Listed
Finish
Brushed Nickel
Mount Type
Flush Mount
Color
Nickel
Fan Blade Finish
Medium Cherry
Material
Steel
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Blade Pitch
12°

Description

Five-blade 56” Vox Hugger ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits. A shatterproof, white opal shade contains a 17W dimmable, 3000K LED module. A remote control with batteries is included. The fan mounts close to the ceiling .

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.