Zoro Homepage

Weldon Collection One-Light Medium Wall Lantern

  • Mfr # P560120-031

  • Zoro # G4470684


product price: $103.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
10-3/4 in
Height
11-7/8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560120-031
Zoro #
G4470684
UPC #
785247227150
Country of Origin
China

Dimensions

Width
10-3/4 in
Height
11-7/8 in
Length
8 in
Wire Length
6 in
Height to Center
4-3/8 in

Details

Features
Wall Bracket
Voltage
120V
Watts
60 W
Finish
Textured Black
Glass Color
Clear
Housing Material
Steel
Fixture Housing Color
Black
Lamp Watts
60 W
Socket Type
Porcelain
Mounting Locations Supported
Wall
Lamp Included
No
Standards
cCSAus
Glass Finish
Seedy
Indoor/Outdoor
Outdoor
Prewired
Yes
Frequency Rating
60 Hz
Number of Bulbs
1
Power Source
Hardwired
Collection
Weldon
Bulb Shape
A19
Dimmable
Yes
Mounting Hardware
Swivel Mounting Strap

Description

Featuring nautical influences, Weldon delivers a medium wall lantern ideal for Farmhouse or Transitional architecture designs. Curved clear seeded glass is topped with an ample roof in Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.