Zoro Homepage

Whisp Six-Light Chandelier

  • Mfr # P400030-143

  • Zoro # G9580046


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Housing Finish
Graphite
Lamp Type
E12
Finish
painted
Width
28.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400030-143
Zoro #
G9580046
UPC #
785247206995
Country of Origin
China

Dimensions

Width
28.25 in
Height
30 in
Installed Length
105 in
Wire Length
180 in

Details

Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Graphite
Lamp Type
E12
Finish
painted
Lamp Included
No
Fixture Voltage
120 V
Standards
cULus
Lamp Watts
60 W
Color
Black
Material
Steel
Number of Bulbs
6
Power Source Required
Yes
Ground Wire Color
Copper Tinned
Mount Location
Ceiling
Environment
Dry
Chain gauge
9
Mounting Accessory Included
Strap
Power Source
Hardwired
Socket Material
Phenolic
Features
Prewired
Number of Chains
1

Description

Whisp Six-Light Chandelier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.