Citizen 6 Light Chandelier 25 In. Graphite And Polished Nickel
- Mfr # F5996
- Zoro # G115446608
product price:Â
$
1,106.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Graphite And Polished Nickel
Material
Hand-Worked Iron
Chain Length
72 in
Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5996
- Zoro #
- G115446608
- UPC #
- 782042034259
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Graphite And Polished Nickel
- Material
- Hand-Worked Iron
- Standards
- UL Dry
- Shade Material
- Glass
- Shade Color
- Clear
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Number of Lights
- 6
- Bulb Included
- No
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 6
Dimensions
- Chain Length
- 72 in
- Length
- 25 in
- Height
- 33.25 in
- Canopy Width
- 5.25 in
- Width
- 25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.