
Winslett Collection Black Three-Light Pendant
Mfr # P500239-031
Zoro # G4526200
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Matte Black
Lamp Type
B10
Mounting
ceiling chain; Pendant
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500239-031
Zoro #
G4526200
UPC #
785247240975
Country of Origin
China
Dimensions
Height
17.125 in
Wire Length
180 in
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
B10
Mounting
ceiling chain; Pendant
Light Type
Incandescent
Shade Material
Steel
Number of Light Bulbs Required
3
Item
Pendants
Finish
Painted
Glass Color
Clear Seeded
Lamp Included
No
Base Type
E12
Power Source
Hardwired
Environment
Dry
Socket Material
Phenolic
Chain gauge
9
Frequency
60 Hz
Description
Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with the beautiful craftsmanship of this pendant. Savor this fresh take on a classic light choice as your gaze traces a sleek stem that extends down from a round ceiling plate to a beautiful black light base. A lightly seeded glass shade adds an unexpected, but welcomed dash of modern personality to this clean, traditional design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.