Woodside 1 Light Pendant, Patina Brass, 32 In x 18.5 In
- Mfr # F1432-PBR
- Zoro # G115620817
product price:Â
$
924.00
/ea
Key Features
Color
Patina Brass
Height
18.5 in
Length
32 in
Lamp Type
Medium Base
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1432-PBR
- Zoro #
- G115620817
- UPC #
- 197292115120
- Country of Origin
- Viet Nam
- Color
- Patina Brass
- Lamp Type
- Medium Base
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Troy-Standard
- Item
- Pendant
- Slope Ceiling Adaptable
- Yes
- Fixture Wattage
- 25 W
- Description/Special Features
- Clean with soft, damp cloth
- Material
- Natural Woven
- Includes
- Fixture, Hardware
- Battery Included
- No
Dimensions
- Height
- 18.5 in
- Length
- 32 in
- Width
- 32 in
- Chain Length
- 72 in
- Cord Length
- 144 in
Description
Elevating classic RLM design language, the Woodside pendant incorporates natural materials and unexpected proportions. The conical shade has been woven from flat rattan, giving the piece a highly textural, organic quality. A large etched glass globe protrudes from beneath the shade, adding considered geometry to the composition. When lit, the rattan glows with a reddish-brown hue that feels warm and inviting. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.