
Winslett Collection Brushed Nickel Six-Light Oval Chandelier
Mfr # P400207-009
Zoro # G4532327
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain
Finish
Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400207-009
Zoro #
G4532327
UPC #
785247241026
Country of Origin
China
Dimensions
Height
21.25 in
Depth
24.75 in
Installed Length
96 in
Wire Length
180 in
Description
Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with the beautiful craftsmanship of this chandelier. Savor this fresh take on a classic light choice as your gaze traces graceful arms and clean crisp lines coated in a beautiful brushed nickel finish. Lightly seeded glass shades rest in shiny pedestal light bases that adds an unexpected, but welcomed dash of modern personality to this clean, traditional design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.