Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winslett Collection Brushed Nickel Three-Light Pendant

  • Mfr # P500239-009

  • Zoro # G4524758


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
17-1/8 in
Length
12-7/8 in
Mounting
Ceiling Chain
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500239-009
Zoro #
G4524758
UPC #
785247240968
Country of Origin
China

Dimensions

Height
17-1/8 in
Length
12-7/8 in
Width
16-1/4 in
Chain Length
72 in
Wire Length
180 in
Max Height
91-1/2 in

Details

Color
Nickel
Mounting
Ceiling Chain
Voltage
120V
Collection Name
Winslett
Finish
Brushed Nickel
Glass Color
Clear
Standards
cULus
Lighting Technology
Incandescent
Fixture Type
Pendant
Lamp Quantity
3
Material
Steel
Lamp Included
No
Watts
60 W
Lamp Watts
60 W
Dimmable
Yes
Glass Finish
Seedy
ADA Compliant
No
Power Source
Hardwired
Fixture Material
Steel
Mounting Hardware
1/8 IP Mounting Plate
Prewired
Yes
Frequency Rating
60 Hz
Light Distribution
Ambient
Chain Gauge
9 ga
Bulb Shape
B10
Wired / Wireless
Wired
Socket Type
Phenolic
Room Type
Hall and Foyer; Kitchen; Dining Room
Number of Chains
1
Indoor/Outdoor
Indoor

Description

Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with the beautiful craftsmanship of this pendant. Savor this fresh take on a classic light choice as your gaze traces a sleek stem that extends down from a round ceiling plate to a beautiful brushed nickel light base. A lightly seeded glass shade adds an unexpected, but welcomed dash of modern personality to this clean, traditional design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.