Z-1030 One-Light LED Small Wall Lantern, Color: Gray
Mfr # P560051-082-30
Zoro # G5541197
product price: $135.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
12"
Width
5-1/8"
Housing Finish
Metallic Gray
Lamp Type
Led
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560051-082-30
Zoro #
G5541197
UPC #
785247213733
Country of Origin
China
Dimensions
Height
12"
Width
5-1/8"
Details
Color
Gray
Item
Z-1030 One-Light LED Small Wall Lantern
Housing Finish
Metallic Gray
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
9W LED
Style
Contemporary/Modern
Collection
Z-1030
Description
A modern outdoor LED sconce with an architectural-inspired open linear frame and clear glass diffuser. Finished in Metallic Gray.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.