Z-1060 Wall Lantern, Color: Black
Mfr # P560072-031-30
Zoro # G4517480
product price: $104.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
4-1/2"
Width
4-1/2"
Housing Finish
Black
Lamp Type
Led
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560072-031-30
Zoro #
G4517480
UPC #
785247221059
Country of Origin
China
Dimensions
Height
4-1/2"
Width
4-1/2"
Details
Color
Black
Item
Z-1060 Wall Lantern
Housing Finish
Black
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
9W LED
Collection
Z-1060
Description
Z-1060 presents a functional design with a modern sensibility. Architectural style housing is die-cast for added durability. The glass diffuser is secured without visible fasteners for an overall clean appearance. LED source delivers both energy efficiency and maintenance-free operation.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.