
Z-1080 LED Collection Metallic Gray One-Light Small LED Outdoor Sconce
Mfr # P560210-082-30
Zoro # G4468259
product price: $164.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
13 in
Light Technology
LED
Finish
Metallic Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560210-082-30
Zoro #
G4468259
UPC #
785247238125
Country of Origin
China
Dimensions
Height
13 in
Size
Small
Depth
3 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
LED
Finish
Metallic Gray
Glass Color
Gray; White
Lamp Included
Yes
Lamp Type
Module
Standards
ENERGY STAR Certified
Light Distribution
Ambient
Material
Aluminum
Color
Gray
Lumens per watt
37 Lum/Watt
Operating Temperature
40°C
Power Source
Hardwired
Dimming Type
Triac/ELV
Frequency
60 Hz
Power Source Required
Yes
Environment
Wet
Indoor/Outdoor
Outdoor
Description
Transform the mundane everyday with the sophisticated styling of this LED outdoor sconce. A smooth, elongated frame with a metallic gray finish dominates the design and exudes a modern attitude perfect for indoor or outdoor spaces. Beautiful acrylic shade stretch into a rectangular form, held in place by simple metal bars at each end for a picture-perfect finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.