
EMSHW30C Surge Protector 30 Ampire
Mfr # P6W-EMSHW30C
Zoro # G116322758
product price: $198.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6W-EMSHW30C
Zoro #
G116322758
UPC #
-
Country of Origin
China
Description
Features Whenever AC Power Falls Below 104 Volt Or Rises Above 132 Volt The EMS Automatically Shuts Down Power To The RV If The AC Power Is Interrupted Or The EMS Detects A Fault Condition The Built-In Time Delay Is Activated 3-Mode Surge Protection - This Feature Provides Full Surge Protection Features Surge Indicator Reverse Polarity Protection Open Neutral Protection Open Ground Protection AC Frequency Protection Accidental 240 Volt Protection And Remote Display Bypass Switch Is Located On The Remote Panel And Allows The User To Bypass The Computer Circuit In The EMS In The Event Of Computer Failure Thus Allowing AC Power Into The RV Replacement Parts Are Designed For Simple Plug And Play Making Repairs Extremely User Friendly Microprocessor Controlled - The Computer Is Driven By A State-Of-The-Art Microprocessor That Is Programmed With Software To Drive The Entire EMS Item Weight - 3.0000
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.