Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Arm Swing Out Mount

  • Mfr # AM95

  • Zoro # G9645066


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
17.5"
Width
26"
Weight Capacity
95 lb
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM95
Zoro #
G9645066
UPC #
829973828714
Country of Origin
Unknown

Dimensions

Height
17.5"
Width
26"
Depth
2"

Details

Color
Black
Weight Capacity
95 lb
Mounting
600 x 400
Product Type
Wall Mount
Device Supported
Monitor
Number of Displays Supported
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.